The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Disconnect Switch No Fuse 600V 30A
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Mounting
Panel
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
VCF2
Square D Disconnect Switches
Product Description
TeSys Vario - emergency stop switch
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
690 VAC
Mounting
Door
MD3304X
Square D Disconnect Switches
Product Description
Enclosed Disconnect Switch, 30/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Front
Mounting
Wall
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Fusible
No
Enclosure Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
9422ATCF331
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Voltage DC
250 VDC
Operator Type
Thru-Door
Mounting
Panel
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 240V 1P
7.5 hp
Fusible
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
VCF1
Square D Disconnect Switches
Product Description
TeSys Vario Emergency Stop Switch
Specifications
Specifications
Poles
3
Current Rating
32 A
Voltage AC
690 VAC
Mounting
Door
Availability
Order by 5:00 PM ET and your package will ship the same day.
VCF3
Square D Disconnect Switches
Product Description
TeSys Vario - Emergency Stop Switch
Specifications
Specifications
Poles
3
Current Rating
63 A
Voltage AC
690 VAC
Mounting
Door
Availability
Order by 5:00 PM ET and your package will ship the same day.
VCCF4
Square D Disconnect Switches
Product Description
Switch-disconnector VCCF - TeSys -
Specifications
Specifications
Poles
3
Current Rating
80 A
Voltage AC
690 VAC
Mounting
Panel
Availability
Order by 5:00 PM ET and your package will ship the same day.
LK4JU3N
Square D Disconnect Switches
Product Description
Disconnect Switch, Non-Fusible,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Mounting
Panel
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
75 hp
Max HP 600V 3PH
100 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TeSys VLS - Body switch
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
690 VAC
Mounting
DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
DISCONNECT SWITCH, 600V, 200A
Specifications
Specifications
Poles
3
Current Rating
200 A
Voltage AC
600 VAC
Voltage DC
250 VDC
Mounting
Panel
Max HP 230/240V 3PH
60 hp
Max HP 460/480V 3PH
125 hp
Max HP 600V 3PH
150 hp
Fusible
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
Square D
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved